Beli listrik bangunan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy 50Ltr Parts Washer FloorstandingDeskripsi:Used in garage, workshop and industrial applications for degreasing components for inspection and prior to assembly. Recirculated cleaning fluid is filtered before entering the pump and being directed over the workpiece. Flexible chrome finish metal delivery hose. Heavy-duty non-welded one-piece tank. Fully enclosed electric nylon pump. Self-latching fusible linked lid closes in the event of a fire. Triple baked enamel finish. Accepts all common degreasing agents. Shelf keeps parts out of solvent during inspection and drying. Immersion soaking when the parts shelf is removed. Fitted with a 3 pin moulded plug and a 1.6m power cable. Minimum agent capacity 40ltr. Maximum agent capacity 50ltr. Fitted with a drain plug for easy maintenance. Removable parts basket. Built-in replaceable filter. Spare filter included. Overall size (L x W x H): 800 x 550 x 890mm. Tank size (L x W x H): 725 x 490 x 270mm. Height of working area: 750mm. Power rating: 25W. Voltage: 240V. Rated input: 0.3A.atribut:
- Height (mm): 890
- Length (mm): 800
- Depth (mm): 550
- Width (mm): Tank: 725
- Use: Garage Industrial Workshop
- Overall Dimensions (mm): 800x550x890
- Part Number: KEN5038640K
- Width: 800mm
- JTC Air Power Parts Washer with Turbo (Mesin Pembersih Suku Cadang)Deskripsi:Blow gun is includedatribut:
- Bucket Capacity: 20 Gallons
- Solvent Capacity: 12 Gallons
- Maximum Speed: 11000 r.p.m
- Range of Working Pressure: 65-125 psi
- Air inlet: 1/4 Inch
- Dimension (LxWxH): 31-7/8 x 20-7/8 x 35-3/8 Inch
- KRISBOW Mesin Pencuci Suku Cadangatribut:
- Unit Dimensions (cm): 91x76x123
- Item: Part Washer
- Type: Parts Washer
- JTC High Pressure Air Blow Gun 8mmatribut:
- Inlet: 1/4 Inch
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Polytron Refrigerator 2 Door Side by Side Belleza Inverter (Kulkas 2 Pintu)Deskripsi:Kulkas POLYTRON New Belleza Inverter 2 pintu Side-by-side PRS 460B merupakan produk kulkas 2 pintu dengan penyimpanan yang besar memiliki kapasitas 450 liter Dengan pintu side-by-side yang dilengkapi dengan eksterior pintu metal yang kuat dibalut warna hitam yang elegan memberikan keindahan pada ruangan Anda.Kulkas side-by-side 2 pintu ini memiliki Kompartemen Luas, Hemat Listrik, Kesegaran Lebih Terjaga.Kulkas Polytron PRS 460B, memiliki interior yang ekstra luas memberikan Anda keleluasaan dalam menyimpan makanan. Teknologi Inverter dari kulkas 2 pintu ini membuat pemakaian listrik menjadi jauh lebih hemat sebesar 20%.- Kulkas 2 Pintu Side By Side- Kapasitas 460 Liter- Metal Door- Inverter Technology- Deodorizer- Dual Controller System- LCD Control Display- Temperature Touch Control- LED Lighting- Ice Twist Tray- Door Open Alarm- Ultra Silent Noise Level- Tropical Cooling Systematribut:
- Product Type: Two Doors Side by Side
- SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Deskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Deskripsi:Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedungatribut:
- SNI License: Yes
- SNI Number: PCS 00074.01
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
- FATOOLS Gasket Cutteratribut:
- Size (mm): 350
- A-VIBRAS High Frequency ConverterDeskripsi:High Freq Converteratribut:
- Cable Length (m): 5
- Frequency (Hz): 50 (input), 200 (output)
- No. of Outlet: 2
- EVERYDAY Concrete Truss ScreedDeskripsi:Shaft Vibrator JKV38LM adalah selang yang menyalurkan getaran dengan frekuensi tinggi yang disupply oleh Mechanical Engine Vibrator untuk menggerakkan bandul yang ada di dalam head. Biasa digunakan sebagai pemadat beton cair, tersedia dalam 4 ukuran head, 28, 38, 50, 60 mm. Operator hanya perlu mencelupkan vibrator head ke dalam beton cair sehingga tidak ada celah atau gelembung pada beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung yang tidak memiliki akses listrik.atribut:
- Head Diameter (mm): 38
- Length of Head (mm): 492
- Frequency (Hz): 205
- Rotation Speed (rpm): 12300
- Amplitude (mm): 1.7
- Coupling Type: Mikasa Coupling
- Diameter Hose (mm): 32
- Diameter Shaft (mm): 12
- Length of Hose (m): 6
- FLUKE High Voltage ProbeDeskripsi:-A high voltage probe that can only be used for taking measurements in circuits with limited electric power inside equipment.-High accuracy is enabled when used together with a voltmeter with 10MΩ input impedance.-0 to 40kVDC and AC peak can be measured.
Daftar Harga listrik bangunan Terbaru October 2026
| Kennedy 50Ltr Parts Washer Floorstanding | Rp6.599.900 |
| JTC Air Power Parts Washer with Turbo (Mesin Pembersih Suku Cadang) | Rp13.999.900 |
| Bullocks Part Washer | Rp5.899.900 |
| KRISBOW Mesin Pencuci Suku Cadang | Rp2.499.900 |
| JTC High Pressure Air Blow Gun 8mm | Rp159.900 |
| TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp599.900 |
| Polytron Refrigerator 2 Door Side by Side Belleza Inverter (Kulkas 2 Pintu) | Rp9.199.900 |
| SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai) | Rp58.900 |
| Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal) | Rp869.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp949.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P101529059-1.jpg)



/P102046944-1.jpg)
/i9P105972657-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Protective%20Disposable%20Face%20Mask%203%20Ply%20Earloop%20(Masker%20Sekali%20Pakai)/hqP101571638-29.jpg)
/P102093665-1.jpg)
/l1P102093757-5.jpg)
/61P105718217-1.jpg)




%20(Alat%20Pembengkok%20Pipa)/8pP102048313-15.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)